Surface Mount Box, 4 Port, Ultimate ID, *** Discontinued ***
Item #:
152327
Cat #:
UICBX4EI-A
UPC:
074983343126
Sign In or Register to view pricing and more.
Documents & Guides
Surface Mount Box, 4 Port, Ultimate ID,Mini-Com® Ultimate ID surface mount box accepts four Mini-Com® Modules. Supplied with mounting screws, adhesive backing, cable tie and label covers. Electric Ivory. LABEL NOT INCLUDED *** Discontinued ***
Overview
Surface Mount Box, 4 Port, Ultimate ID,Mini-Com® Ultimate ID surface mount box accepts four Mini-Com® Modules. Supplied with mounting screws, adhesive backing, cable tie and label covers. Electric Ivory. LABEL NOT INCLUDED *** Discontinued ***
Also known as: 074983343126, UICBX4EI-A
Specifications
Length: | 500 ft |
Color: | Purple |
Material: | Copper |
Volts AC: | 600 |
Number of Ports: | 4 |
Length: | 500 ft |
Material: | Copper |
Number of Ports: | 4 |
Color: | Purple |
Volts AC: | 600 |
Customer Reviews
No reviews for this product
(0)