Copper Patch Cord, Cat 6A (SD), Off Whit

Item #: 652224
Cat #: UTP6ASD10
UPC:
Sign In or Register to view pricing and more.
Category 6A (SD), 10 Gb/s UTP patch cord with TX6A™ 10Gig™ Modular Plugs on each end. Off White, 10 ft.

Overview

Category 6A (SD), 10 Gb/s UTP patch cord with TX6A™ 10Gig™ Modular Plugs on each end. Off White, 10 ft.
Also known as: UTP6ASD10

Specifications

Material: Copper
Color: Off-White
Length: 10 ft
Material: Copper
Length: 10 ft
Color: Off-White

Customer Reviews

No reviews for this product
(0)