Copper Patch Cord, Cat 6A (SD), Off Whit

Item #: 652220
Cat #: UTP6ASD4
UPC:
Sign In or Register to view pricing and more.
Category 6A (SD), 10 Gb/s UTP patch cord with TX6A™ 10Gig™ Modular Plugs on each end. Off White, 4 ft.

Overview

Category 6A (SD), 10 Gb/s UTP patch cord with TX6A™ 10Gig™ Modular Plugs on each end. Off White, 4 ft.
Also known as: UTP6ASD4

Specifications

Material: Copper
Length: 4 ft
Color: Off-White
Material: Copper
Color: Off-White
Length: 4 ft

Customer Reviews

No reviews for this product
(0)