Category 6A UTP Patch Cord, 24 AWG, 3', Gray

Item #: 356886
Cat #: UTPSP3GRY
UPC: 074983170463
Sign In or Register to view pricing and more.
Category 6A UTP Patch Cord, 24 AWG, 3', Gray

Overview

Category 6A UTP Patch Cord, 24 AWG, 3', Gray
The TX6™ PLUS Cat 6 UTP Patch Cord is constructed of 24 AWG, unshielded, twisted pair, stranded, CM cable with enhanced performance modular plugs. The patented tangle free latch prevents snags and provides easy release saving time on frequent moves, adds, and changes. The patch cord’s slender strain relief boot provides easy access in high-density applications. The patch cord is 3 FT in length and green.
Also known as: 074983170463, UTPSP3GRY

Specifications

Gauge: 24
Length: 3 ft
Material: Copper
Color: Gray
Gauge: 24
Material: Copper
Length: 3 ft
Color: Gray

Customer Reviews

No reviews for this product
(0)