Wyr-Grid Pathway, 30" W x 10' L, Electro

Item #: 909596
Cat #: WG30EZ10
UPC: 07498399627
Sign In or Register to view pricing and more.
The Wyr-Grid® Pathway Section protects cables between the Main Distribution Area and the Equipment Distribution Area. Unlike other pathways, it installs quickly and can be modified easily, optional sidewalls snap on without extra hardware or tools. Splice

Overview

The Wyr-Grid® Pathway Section protects cables between the Main Distribution Area and the Equipment Distribution Area. Unlike other pathways, it installs quickly and can be modified easily, optional sidewalls snap on without extra hardware or tools. Splice
Also known as: 07498399627, WG30EZ10

Specifications

Width: 30 in
Color: Silver
Length: 10 ft
Width: 30 in
Length: 10 ft
Color: Silver

Customer Reviews

No reviews for this product
(0)