Bracket, Cantilever, 12" Width, Wyr-Grid

Item #: 507937
Cat #: WGCB12BL
UPC: 074983318858
Sign In or Register to view pricing and more.
The Wyr-Grid® Cantilever Bracket is black powder coated and is used to support the 12" (304.8 mm) Wyr-Grid® Pathway along a wall. It is 6.9" (175.3 mm) high, 14.7" (373.4 mm) long, 2.2" (56.4 mm) wide, and 14.7" (373.4 mm) deep and has an integral retaini

Overview

The Wyr-Grid® Cantilever Bracket is black powder coated and is used to support the 12" (304.8 mm) Wyr-Grid® Pathway along a wall. It is 6.9" (175.3 mm) high, 14.7" (373.4 mm) long, 2.2" (56.4 mm) wide, and 14.7" (373.4 mm) deep and has an integral retaini
Also known as: 074983318858, WGCB12BL

Specifications

Color: Black
Material: Steel
Width: 2.200 in
Length: 14.700 in
Height: 6.900 in
Color: Black
Width: 2.200 in
Height: 6.900 in
Material: Steel
Length: 14.700 in

Customer Reviews

No reviews for this product
(0)