1
more
Sign In or Register to view pricing and more.
The black powder coated bracket is 2.41" (61.2 mm) high, 28.5" (723.9 mm) long, 2.04" (51.8 mm) wide, and 28.5" (723.9 mm) deep. It is designed to support a 24" (609.6 mm) wide Wyr-Grid® Pathway from the ceiling using a pair of 1/2" (12 mm) threaded rod d
Overview
The black powder coated bracket is 2.41" (61.2 mm) high, 28.5" (723.9 mm) long, 2.04" (51.8 mm) wide, and 28.5" (723.9 mm) deep. It is designed to support a 24" (609.6 mm) wide Wyr-Grid® Pathway from the ceiling using a pair of 1/2" (12 mm) threaded rod d
Also known as: 07498361195, WGTBS24BL
Specifications
Color: | Black |
Material: | Steel |
Color: | Black |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)