Bracket, Wall Mount, 12" Width, Wyr-Grid

Item #: 507914
Cat #: WGWMTB12BL
UPC: 07498332208
Sign In or Register to view pricing and more.
The black powder coated wall mount bracket is 2.44" (61.98 mm) high, 11.27" (286.26 mm) long, 3.12" (79.25 mm) wide, and 11.27" (286.26 mm) ddep. It is used to support the end of the 12" (304.8 mm) Wyr-Grid® Pathway against a wall. The mounting hardware f

Overview

The black powder coated wall mount bracket is 2.44" (61.98 mm) high, 11.27" (286.26 mm) long, 3.12" (79.25 mm) wide, and 11.27" (286.26 mm) ddep. It is used to support the end of the 12" (304.8 mm) Wyr-Grid® Pathway against a wall. The mounting hardware f
Also known as: 07498332208, WGWMTB12BL

Specifications

Color: Black
Material: Steel
Color: Black
Material: Steel

Customer Reviews

No reviews for this product
(0)