Compression Lug, 2-Hole, Long Barrel, Telecommunications Type

Item #: 268262
Cat #: BBLU-2D-2TC14
UPC: 785037216913
Sign In or Register to view pricing and more.
Documents & Guides
Compression Lug, 2-Hole, Telecommunications Type, 2 AWG, 1/4 Inch Stud, Copper, BBLU Lugs Are Suitable For Voltages Up To 35kV.

Overview

Compression Lug, 2-Hole, Telecommunications Type, 2 AWG, 1/4 Inch Stud, Copper, BBLU Lugs Are Suitable For Voltages Up To 35kV.
Also known as: 785037216913, BBLU-2D-2TC14

Specifications

Material: Copper
Allowable Gauge Range: 2
Stud Size: 1/4 in
Material: Copper
Stud Size: 1/4 in
Allowable Gauge Range: 2

Customer Reviews

No reviews for this product
(0)