Compression Lug, 2-Hole, Telecommunications Type, 8 AWG

Item #: 269897
Cat #: BLU-8D-2TC14
UPC: 785037228442
Sign In or Register to view pricing and more.
Documents & Guides
Compression Lug, 2-Hole, Telecommunications Type, 8 AWG, 1/4 Inch Stud, Copper, BLU Lugs Are Suitable For Voltages Up To 35kV.

Overview

Compression Lug, 2-Hole, Telecommunications Type, 8 AWG, 1/4 Inch Stud, Copper, BLU Lugs Are Suitable For Voltages Up To 35kV.
Also known as: 785037228442, BLU-8D-2TC14

Specifications

Material: Copper
Allowable Gauge Range: 8
Stud Size: 1/4 in
Material: Copper
Stud Size: 1/4 in
Allowable Gauge Range: 8

Customer Reviews

No reviews for this product
(0)