Small-Volume Type Y and Z Purging/Pressurization System
Item #:
95577
Cat #:
A1001YZUMC2
UPC:
783510127978
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Small-Volume Type Y and Z Purging/Pressurization System, 9 x 9 x 5 Inch,
Overview
Small-Volume Type Y and Z Purging/Pressurization System, 9 x 9 x 5 Inch,
Small-Volume Purging/Pressurization Systems are an alternative to NEMA Type 7 or 9 enclosures. The C1 model allows general-purpose enclosures, up to two cubic feet, to be used in certain Class 1 hazardous locations. The C2 model allows general purpose enclosures, up to 10 cubic feet, to be used in certain Class 2 hazardous locations.
Also known as: 783510127978, A1001YZUMC2
Specifications
Depth: | 9 in |
Width: | 4 in |
Height: | 9 in |
Material: | Aluminum |
IP/NEMA Rating: | NEMA 12, NEMA 4 |
Depth: | 9 in |
Height: | 9 in |
IP/NEMA Rating: | NEMA 12, NEMA 4 |
Width: | 4 in |
Material: | Aluminum |
Customer Reviews
No reviews for this product
(0)