A4W3 Series Enclosure, 24 IN L x 24 IN W x 8 IN D, NEMA 4/12/IP66,
Item #:
718190
Cat #:
A24H24BLP3PT
UPC:
783510279080
Sign In or Register to view pricing and more.
Documents & Guides
A4W3 Series Enclosure, 24 IN L x 24 IN W x 8 IN D, NEMA 4/12/IP66, Powder Coated, Steel, Gray
Overview
A4W3 Series Enclosure, 24 IN L x 24 IN W x 8 IN D, NEMA 4/12/IP66, Powder Coated, Steel, Gray
The nVent HOFFMAN HOFA24H24BLP3PT time-tested, single-door enclosures feature nVent HOFFMAN's exclusive padlocking PowerGlide Handle with 3-point latching for quick and convenient access. Ideal for indoor and outdoor applications, these rigid-bodied enclosures provide superior ease-of-access without sacrificing a secure seal.
Also known as: 783510279080, A24H24BLP3PT
Specifications
Width: | 24 in |
Depth: | 8 in |
Height: | 24 in |
Material: | Steel |
Mounting: | Wall |
IP/NEMA Rating: | NEMA 4 |
Width: | 24 in |
Height: | 24 in |
Mounting: | Wall |
Depth: | 8 in |
Material: | Steel |
IP/NEMA Rating: | NEMA 4 |
Customer Reviews
No reviews for this product
(0)