1
more
Purging/Pressurization System,Large Volume, Type Y and Z
Item #:
51699
Cat #:
A3003YZVM
UPC:
783510334291
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Purging/Pressurization System,Large Volume, Type Y and Z, Vertical Mount, 9.500 x 5.400 x 5.500 Inch, 90 Cubic Feet, Aluminum Housing With Enamel Finish
Overview
Purging/Pressurization System,Large Volume, Type Y and Z, Vertical Mount, 9.500 x 5.400 x 5.500 Inch, 90 Cubic Feet, Aluminum Housing With Enamel Finish
Large-Volume Purging/Pressurization System supplies one or more enclosures, up to 90 cubic feet total volume, with a protective gas supply, thus allowing the use of general-purpose enclosures in certain Class 1, Division 1 and 2 hazardous locations.
Also known as: 783510334291, A3003YZVM
Specifications
Mounting: | Vertical |
Height: | 9.500 in |
Depth: | 5.500 in |
Width: | 5.400 in |
Material: | Stainless Steel 316L |
Mounting: | Vertical |
Depth: | 5.500 in |
Material: | Stainless Steel 316L |
Height: | 9.500 in |
Width: | 5.400 in |
Customer Reviews
No reviews for this product
(0)