Wall Mount Enclosure, Type 4X
Item #:
420815
Cat #:
A30H2408SSLP3PTW
UPC:
783510171148
Sign In or Register to view pricing and more.
Documents & Guides
Wall Mount Enclosure, Type 4X, 3-Point Latch, White
Overview
Wall Mount Enclosure, Type 4X, 3-Point Latch, White
Wall-Mount 4X Encl, 3pt Latch, Bulletin A4SW3 (Stainless Wallmount 4X Encl w 3PtLatch, 1Dr, White), Size/Dims: 30.00x24.00x8.00, Material/Finish: SS / White
Also known as: 783510171148, A30H2408SSLP3PTW
Specifications
IP/NEMA Rating: | IP66 |
Material: | Stainless Steel |
Color: | White |
IP/NEMA Rating: | IP66 |
Color: | White |
Material: | Stainless Steel |
Customer Reviews
No reviews for this product
(0)