Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Hinge-Cover with 3-Point Latch or Quick-Release Latches, Type 4X, 30.25x24.25x12.00, Fiberglass
Overview
Hinge-Cover with 3-Point Latch or Quick-Release Latches, Type 4X, 30.25x24.25x12.00, Fiberglass
A full range of modification options are available for wall-mount fiberglass enclosures, including variable depths to accommodate larger controls. These enclosures feature padlockable polyester latches, or HOFFMAN's exclusive PowerGlide Handle with 3-point latching, for ease of access with increased security.
Also known as: 783510143626, A30H2412GQRLP3PT
Specifications
IP/NEMA Rating: | IP66, NEMA 3 |
Material: | Fiberglass |
IP/NEMA Rating: | IP66, NEMA 3 |
Material: | Fiberglass |
Customer Reviews
No reviews for this product
(0)