316SS Wall Mount Enclosure, 4X, 30x24x12
Item #:
335349
Cat #:
A30H2412SS6LP3PT
UPC:
783510143350
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Continuous Hinge with 3-Point Latch, Type 4X, Material: Stainless Steel, Dimensions: 30" x 24" x 12"
Overview
Continuous Hinge with 3-Point Latch, Type 4X, Material: Stainless Steel, Dimensions: 30" x 24" x 12"
Wall-mount 4x Encl, 3pt Latch, Bulletin A4sw3 (stainless Wallmount 4x Encl W 3ptlatch, 1dr, White), Size/dims: 30.00x24.00x12.00, Material/finish: Ss Type 316l
Also known as: 783510143350, A30H2412SS6LP3PT
Specifications
IP/NEMA Rating: | IP66, NEMA 3 |
Material: | Stainless Steel |
IP/NEMA Rating: | IP66, NEMA 3 |
Material: | Stainless Steel |
Customer Reviews
No reviews for this product
(0)