Wallmount Enclosure, Single Door, NEMA 4X, 36 x 36 x 12", Stainless Steel/White
Item #:
361137
Cat #:
A36H3612SSLP3PTW
UPC:
783510171162
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Wallmount Enclosure, Single Door, NEMA 4X, 36 x 36 x 12 Inch, Stainless Steel With White Powder Coat Finish, Specifically Designed For NEMA 4X Food and Beverage Industry, Indirect Contact Zone Applications.
Overview
Wallmount Enclosure, Single Door, NEMA 4X, 36 x 36 x 12 Inch, Stainless Steel With White Powder Coat Finish, Specifically Designed For NEMA 4X Food and Beverage Industry, Indirect Contact Zone Applications.
These single-door stainless steel enclosures provide industry leading protection for housing electrical components and controls in outdoor or corrosive environments. White polyester powder reduces absorption of solar radiation, which keeps internal components cooler. HOFFMAN's exclusive Type 316L stainless steel small PowerGlide padlocking handle and internal 3-point latching combine ease of access with security.
Also known as: 783510171162, A36H3612SSLP3PTW
Specifications
IP/NEMA Rating: | IP66, NEMA 4X |
Material: | Stainless Steel |
Color: | White |
IP/NEMA Rating: | IP66, NEMA 4X |
Color: | White |
Material: | Stainless Steel |
Customer Reviews
No reviews for this product
(0)