Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Panels for Type 3R, 4, 4X, 12 and 13 Enclosures, fits 40x24, White, Steel
Overview
Panels for Type 3R, 4, 4X, 12 and 13 Enclosures, fits 40x24, White, Steel
Steel panels are 11 or 12 gauge, finished with white polyester powder paint or a conductive, corrosion-resistant coating. Larger panels have flanges on two or four sides. Some larger steel panels are 11 gauge and include extra holes for panel lifting. Aluminum panels are 5052-H32 aluminum alloy. Larger panels have flanges on four sides. Aluminum panels are protected on one side with a plastic film. Stainless steel panels are Type 316 stainless steel. Panel mounting hardware is furnished with all enclosures which accept these panels.
Also known as: 783510733803, A40P24
Specifications
Material: | Steel |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)