Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Continuous Hinge Two-Door with 3-Point Latch, Type 12, 42.00x60.00x12.00, SS Type 304
Overview
Continuous Hinge Two-Door with 3-Point Latch, Type 12, 42.00x60.00x12.00, SS Type 304
For indoor applications requiring stainless steel, enclosure features overlapping doors and a centerpost-free interior for easy panel and component installation. The enclosure is secured by a single key-locking handle and three-point latching.
Also known as: 783510840600, A426012WFSSALP
Specifications
IP/NEMA Rating: | IP55, NEMA 12 |
Material: | Stainless Steel |
IP/NEMA Rating: | IP55, NEMA 12 |
Material: | Stainless Steel |
Customer Reviews
No reviews for this product
(0)