Two-Door N4X 304SS with handle

Item #: 183466
Cat #: A42H4212WFSSLP3PT
UPC: 783510145286
Sign In or Register to view pricing and more.
Documents & Guides
Continuous Hinge Two-Door with 3-Point Latch, Type 4X, 42.00x42.00x12.00, SS Type 304

Overview

Continuous Hinge Two-Door with 3-Point Latch, Type 4X, 42.00x42.00x12.00, SS Type 304
These two-door wall-mount enclosures provide industry-leading protection for components in corrosive or wet environments. Enclosures have a removable centerpost for easy panel installation, 3-point latching with HOFFMAN's exclusive PowerGlide Handles, and a seamless foam-in-place gasket for sealing protection from contaminants.
Also known as: 783510145286, A42H4212WFSSLP3PT

Specifications

IP/NEMA Rating: IP66, NEMA 3
Material: Stainless Steel
IP/NEMA Rating: IP66, NEMA 3
Material: Stainless Steel

Customer Reviews

No reviews for this product
(0)