SS Two Dr Type 4X Enclosure

Item #: 84864
Cat #: A60H4812SSLPQT
UPC: 783510137151
Sign In or Register to view pricing and more.
Documents & Guides
General Purpose Two-Door with Quarter-Turn Latches and Floor Stands, Type 4X, 60.06x48.06x12.06, SS Type 304

Overview

General Purpose Two-Door with Quarter-Turn Latches and Floor Stands, Type 4X, 60.06x48.06x12.06, SS Type 304
This two-door stainless steel enclosure with quarter-turn latches is designed to house electronic controls and components. It provides protection from noncorrosive or mildly corrosive elements in both indoor and outdoor environments. Typical applications are in the food and beverage, packaging, water, petroleum and chemical processing industries.
Also known as: 783510137151, A60H4812SSLPQT

Specifications

IP/NEMA Rating: IP66, NEMA 3
Material: Stainless Steel
IP/NEMA Rating: IP66, NEMA 3
Material: Stainless Steel

Customer Reviews

No reviews for this product
(0)