Type 12 Disc Enc, 2dr

Item #: 57445
Cat #: A60X2E7818
UPC: 783510136543
Sign In or Register to view pricing and more.
Documents & Guides
Type 12 Disconnect Encl., 2 Dr, Bulletin A26m2 (type 12 & 13 Encl. W Handle Forflange-mount Disconnect, 2-door), Size/dims: 60.00x78.50x18.00, Material/finish:steel/gray

Overview

Type 12 Disconnect Encl., 2 Dr, Bulletin A26m2 (type 12 & 13 Encl. W Handle Forflange-mount Disconnect, 2-door), Size/dims: 60.00x78.50x18.00, Material/finish:steel/gray
nVent HOFFMAN HOFA60X2E7818 are available in one- to four-door wall-mount and one- to five-door free-stand models, the larger wall-mount sizes accommodate more components and are ideal for applications with limited floor space. Free-stand enclosures are 48- and 60-IN. high to provide a clear line of site above the enclosure.
Also known as: 783510136543, A60X2E7818

Specifications

IP/NEMA Rating: IP55, NEMA 12
Material: Steel
IP/NEMA Rating: IP55, NEMA 12
Material: Steel

Customer Reviews

No reviews for this product
(0)