Two-Door with Floor Stands, 4X, 62x48x12

Item #: 483672
Cat #: A62H4812SS6LP
UPC: 783510797409
Sign In or Register to view pricing and more.
Documents & Guides
Two-Door with Floor Stands, Type 4X, Number of Clamps: 16, Material: Stainless Steel, Dimensions: 62.06" x 48.06" x 12.06"

Overview

Two-Door with Floor Stands, Type 4X, Number of Clamps: 16, Material: Stainless Steel, Dimensions: 62.06" x 48.06" x 12.06"
Also known as: 783510797409, A62H4812SS6LP

Specifications

IP/NEMA Rating: IP66, NEMA 3
Material: Stainless Steel
IP/NEMA Rating: IP66, NEMA 3
Material: Stainless Steel

Customer Reviews

No reviews for this product
(0)