Type 4 Encl. 62.06x60.06x12.0

Item #: 85762
Cat #: A62H60DLP
UPC: 783510264109
Sign In or Register to view pricing and more.
Documents & Guides
Two-Door with Floor Stands, Type 4, 62.06x60.06x12.06, Gray, Steel

Overview

Two-Door with Floor Stands, Type 4, 62.06x60.06x12.06, Gray, Steel
The Type 4 rating and polyester powder coating make these enclosures ideal for outdoor environments or food processing applications where it is necessary to protect controls and instrumentation from wet, non-corrosive environments. Featuring a continuous hinge with clamps, the enclosures are supported by floor stands that provide additional height and access for cleaning under the enclosure. Equipment can be mounted on either panels or racks.
Also known as: 783510264109, A62H60DLP

Specifications

IP/NEMA Rating: IP66, NEMA 4
Material: Steel
IP/NEMA Rating: IP66, NEMA 4
Material: Steel

Customer Reviews

No reviews for this product
(0)