Freestand Enclosure, Single Access Door With 3-Point Latch, 72 x 24 x 18", Stainless Steel

Item #: 537065
Cat #: A722418SSFSN4
UPC: 783510111434
Sign In or Register to view pricing and more.
Documents & Guides
Freestand Enclosure, Single Door, Single Access Door With Three Point Latch, 72 x 24 x 18 Inch, Stainless Steel

Overview

Freestand Enclosure, Single Door, Single Access Door With Three Point Latch, 72 x 24 x 18 Inch, Stainless Steel
Designed to house systems incorporating large components or complex mounting configurations. Three-point latching and sealing provide industry-leading protection from dust, dirt, oil and water. These enclosures are used in machine tool applications for housing motor starters, drives, contactors and PLCs, as well as a wide variety of other electrical and electronic equipment. The addition of 19-in. rack-mounting accessories makes these enclosures ideal for providing rugged protection for sensitive rack-mounted components in harsh industrial environments. These enclosures are used extensively in automotive, pulp and paper, wood products, textile and similar industries. Four styles are available to provide maximum flexibility:
Also known as: 783510111434, A722418SSFSN4

Specifications

IP/NEMA Rating: IP66, NEMA 3
Material: Stainless Steel
IP/NEMA Rating: IP66, NEMA 3
Material: Stainless Steel

Customer Reviews

No reviews for this product
(0)