Freestanding Enclosure, Two Door, Single Access, NEMA 4X, 72 x 72 x 18", Stainless Steel
Item #:
95494
Cat #:
A727218SSFSDN4
UPC:
783510111731
Sign In or Register to view pricing and more.
Documents & Guides
Freestanding Enclosure, Two Door, With Three Point Locking Handle, Single Access, NEMA 4X, 72 x 72 x 18 Inch, Stainless Steel
Overview
Freestanding Enclosure, Two Door, With Three Point Locking Handle, Single Access, NEMA 4X, 72 x 72 x 18 Inch, Stainless Steel
Designed to house systems incorporating large components or complex mounting configurations. Three-point latching and sealing provide industry-leading protection from dust, dirt, oil and water. These enclosures are used in machine tool applications for housing motor starters, drives, contactors and PLCs, as well as a wide variety of other electrical and electronic equipment. The addition of 19-in. rack-mounting accessories makes these enclosures ideal for providing rugged protection for sensitive rack-mounted components in harsh industrial environments. These enclosures are used extensively in automotive, pulp and paper, wood products, textile and similar industries. Four styles are available to provide maximum flexibility.
Also known as: 783510111731, A727218SSFSDN4
Specifications
IP/NEMA Rating: | IP66, NEMA 3 |
Width: | 72 in |
Depth: | 18 in |
Material: | Stainless Steel |
Height: | 72 in |
IP/NEMA Rating: | IP66, NEMA 3 |
Depth: | 18 in |
Height: | 72 in |
Width: | 72 in |
Material: | Stainless Steel |
Customer Reviews
No reviews for this product
(0)