Stainless Steel Free-Stand, 4X, 72x25x18

Item #: 419713
Cat #: A72H2518SS6FS
UPC: 783510797904
Sign In or Register to view pricing and more.
Documents & Guides
Free-Stand, NEMA Type 4X, Material: Stainless Steel, Dimensions: 72.06" x 25.06" x 18.06"

Overview

Free-Stand, NEMA Type 4X, Material: Stainless Steel, Dimensions: 72.06" x 25.06" x 18.06"
This single-door enclosure provides industry-leading protection for systems incorporating large components or complex mounting configurations in highly corrosive environments. The addition of 19-in. rack-mounting accessories makes these enclosures ideal for providing rugged protection for sensitive rack-mounted components in harsh industrial environments. The enclosure is typically used in food-processing plants, pharmaceutical manufacturing facilities, petrochemical plants and waste-water treatment facilities.
Also known as: 783510797904, A72H2518SS6FS

Specifications

IP/NEMA Rating: IP66, NEMA 4X
Material: Stainless Steel
IP/NEMA Rating: IP66, NEMA 4X
Material: Stainless Steel

Customer Reviews

No reviews for this product
(0)