SS Free-Stand Enclosure, 4X, 72x37x24
Item #:
197375
Cat #:
A72H3724SSFS
UPC:
783510847203
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Stainless Steel Free-Stand, NEMA Type 4X, Dimensions: 72.06" x 37.06" 24.06"
Overview
Stainless Steel Free-Stand, NEMA Type 4X, Dimensions: 72.06" x 37.06" 24.06"
This single-door enclosure provides industry-leading protection for systems incorporating large components or complex mounting configurations in highly corrosive environments. The addition of 19-in. rack-mounting accessories makes these enclosures ideal for providing rugged protection for sensitive rack-mounted components in harsh industrial environments. The enclosure is typically used in food-processing plants, pharmaceutical manufacturing facilities, petrochemical plants and waste-water treatment facilities.
Also known as: 783510847203, A72H3724SSFS
Specifications
IP/NEMA Rating: | IP66, NEMA 4X |
Material: | Stainless Steel |
IP/NEMA Rating: | IP66, NEMA 4X |
Material: | Stainless Steel |
Customer Reviews
No reviews for this product
(0)