Lrg Type 1 Enc 2 Door

Item #: 158341
Cat #: A72N7224FSLP
UPC: 783510138851
Sign In or Register to view pricing and more.
Documents & Guides
Large Type 1 Enclosure, Bulletin A38 (large Type 1 And 2 Industrial Enclosures),size/dims: 72.00x72.00x24.00, Material/finish: Steel/gray

Overview

Large Type 1 Enclosure, Bulletin A38 (large Type 1 And 2 Industrial Enclosures),size/dims: 72.00x72.00x24.00, Material/finish: Steel/gray
Also known as: 783510138851, A72N7224FSLP

Specifications

IP/NEMA Rating: NEMA 1, IP20
Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 1, IP20
Material: Steel
Color: Gray

Customer Reviews

No reviews for this product
(0)