Sign In or Register to view pricing and more.
Documents & Guides
Panels for Large Bulletin A27, A28, A28S4 and A34 Multi-Door Enclosures, fits 72x1 Bay, Steel
Overview
Panels for Large Bulletin A27, A28, A28S4 and A34 Multi-Door Enclosures, fits 72x1 Bay, Steel
Extra panels for large enclosures (Bulletins A27, A28, A28S4 and A34) can be ordered for panel assembly prior to receiving the enclosures (enclosures include panels). Panels are 11 gauge steel with .80-in. (20-mm) flanges on four sides. Finish is white polyester powder paint or a conductive, corrosion-resistant coating. Two extra holes are provided for lifting and installing panels. Mounting hardware included with enclosure.
Also known as: 783510150372, A72PM28G
Specifications
Material: | Steel |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)