Two-door N4x 316ss With Handle

Item #: 103031
Cat #: A74H6012SS6LP3PT
UPC: 783510142926
Sign In or Register to view pricing and more.
Documents & Guides
2 Dr Floor-mtg 4x Encl, 3pt, Bulletin A4s3 (stainless Two-door With Handle Type4x Enclosures), Size/dims: 74.06x60.06x12.06, Material/finish: Ss Type 316l

Overview

2 Dr Floor-mtg 4x Encl, 3pt, Bulletin A4s3 (stainless Two-door With Handle Type4x Enclosures), Size/dims: 74.06x60.06x12.06, Material/finish: Ss Type 316l
2 Dr Floor-Mtg 4X Encl, 3pt, Bulletin A4S3 (Stainless Two-Door with Handle Type4X Enclosures), Size/Dims: 74.06x60.06x12.06, Material/Finish: SS Type 316L
Also known as: 783510142926, A74H6012SS6LP3PT

Specifications

IP/NEMA Rating: IP66, NEMA 3
Material: Stainless Steel
IP/NEMA Rating: IP66, NEMA 3
Material: Stainless Steel

Customer Reviews

No reviews for this product
(0)