Floorstand Enclosure, Two Door With 3-Point Latch, 74 x 72 x 18", NEMA 4, Steel/Gray
Item #:
345248
Cat #:
A74H7218LP3PT
UPC:
783510238315
Sign In or Register to view pricing and more.
Documents & Guides
Floorstand Enclosure, Two Door, Three Point Latch System with PowerGlide Padlocking Handles, 74 x 72 x 18 Inch, NEMA 4, Steel with Gray Powder Coat Finish
Overview
Floorstand Enclosure, Two Door, Three Point Latch System with PowerGlide Padlocking Handles, 74 x 72 x 18 Inch, NEMA 4, Steel with Gray Powder Coat Finish
These enclosures are ideal for indoor or outdoor applications where it is necessary to protect controls and instrumentation from wet, non-corrosive environments. The design features HOFFMAN's exclusive PowerGlide Handle with 3-point latching for secure closure and floor stands that provide additional height and access for cleaning under the enclosure.
Also known as: 783510238315, A74H7218LP3PT
Specifications
IP/NEMA Rating: | IP66, NEMA 4 |
Material: | Steel |
IP/NEMA Rating: | IP66, NEMA 4 |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)