Two-Door Floorstand Enclosure, NEMA Clamps Type 4X, 74x72x24, Brushed, SS304
Item #:
59202
Cat #:
A74H7224SSLP
UPC:
783510843007
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Two Door Floor-mtg Type 4x , Bulletin A4sl (stainless Steel Free-standing Type 4x 1-2 Door Enclosures), Size/dims: 74.06x72.06x24.06, Material/finish: Ss Type 304
Overview
Two Door Floor-mtg Type 4x , Bulletin A4sl (stainless Steel Free-standing Type 4x 1-2 Door Enclosures), Size/dims: 74.06x72.06x24.06, Material/finish: Ss Type 304
This two-door enclosure provides industry-leading protection for systems incorporating large components or complex mounting configurations in highly corrosive environments. It is typically used in food processing plants, pharmaceutical manufacturing facilities, petrochemical plants, pulp and paper processing and water treatment facilities.
Also known as: 783510843007, A74H7224SSLP
Specifications
IP/NEMA Rating: | IP66, NEMA 4X |
Depth: | 24 in |
Height: | 74 in |
Width: | 72 in |
Material: | Stainless Steel |
IP/NEMA Rating: | IP66, NEMA 4X |
Height: | 74 in |
Material: | Stainless Steel |
Depth: | 24 in |
Width: | 72 in |
Customer Reviews
No reviews for this product
(0)