Floor Standing Enclosure, Two Door, NEMA 4X, 74 x 72 x 24", Stainless Steel
Item #:
193515
Cat #:
A74H7224SSLP3PT
UPC:
783510142865
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Floor Standing Enclosure, Two Door With 3 Point Latches, NEMA 4X, 74 x 72 x 24 Inch, Stainless Steel
Overview
Floor Standing Enclosure, Two Door With 3 Point Latches, NEMA 4X, 74 x 72 x 24 Inch, Stainless Steel
These two-door enclosures provide industry-leading protection for large components or complex mounting configurations in highlycorrosive environments. Three-point latching with the Hoffman POWERGLIDE padlocking handles and a foam-in-place gasket combine convenience with security. They are well-suited for use in petrochemical plants; pulp and paper processing; water treatment facilities; and food, pharmaceutical and packaging applications.
Also known as: 783510142865, A74H7224SSLP3PT
Specifications
IP/NEMA Rating: | IP66, NEMA 3 |
Material: | Stainless Steel |
IP/NEMA Rating: | IP66, NEMA 3 |
Material: | Stainless Steel |
Customer Reviews
No reviews for this product
(0)