SS HD FS Enclosure, 4X, 90x78.5x18
Item #:
84394
Cat #:
A90XM7818SSN4
UPC:
783510111281
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Stainless Steel Heavy-Duty Free-Stand Enclosures for Flange-Mount Disconnects, Type 4X, Material: Stainless Steel, Dimensions: 90.12" x 78.5" x 18.12"
Overview
Stainless Steel Heavy-Duty Free-Stand Enclosures for Flange-Mount Disconnects, Type 4X, Material: Stainless Steel, Dimensions: 90.12" x 78.5" x 18.12"
This disconnect enclosure is designed to house electronic controls and components. It provides protection from noncorrosive or mildly corrosive elements in both indoor and outdoor environments. Typical applications are in the food and beverage, packaging, water, petroleum and chemical processing industries. Designed to house the most popular disconnect switches and circuit breakers.
Also known as: 783510111281, A90XM7818SSN4
Specifications
IP/NEMA Rating: | IP66, NEMA 3 |
Material: | Stainless Steel |
IP/NEMA Rating: | IP66, NEMA 3 |
Material: | Stainless Steel |
Customer Reviews
No reviews for this product
(0)