Telephone Cabinet, 26" x 24" x 8", Wood Panel
Item #:
87394
Cat #:
ATC26R248
UPC:
783510144043
Sign In or Register to view pricing and more.
Documents & Guides
Telephone Cabinet, Wood Panel, Size/Dims: 26" x 24" x 8", Material/Finish: Steel/Wood.
Overview
Telephone Cabinet, Wood Panel, Size/Dims: 26" x 24" x 8", Material/Finish: Steel/Wood.
Also known as: 783510144043, ATC26R248
Specifications
Color: | Gray |
Material: | Steel |
IP/NEMA Rating: | NEMA 3 |
Color: | Gray |
IP/NEMA Rating: | NEMA 3 |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)