Zonex ATEX/IECEx Enclosure, 4X, 15x10x8

Item #: 138430
Cat #: ATEX382620SS61
UPC: 783510168339
Sign In or Register to view pricing and more.
Documents & Guides
Zonex ATEX- and IECEx-Certified Enclosure, NEMA Type 4X, 1 Gland Plate, Material: Stainless Steel, Dimensions: 14.96" x 10.24" x 8.07"

Overview

Zonex ATEX- and IECEx-Certified Enclosure, NEMA Type 4X, 1 Gland Plate, Material: Stainless Steel, Dimensions: 14.96" x 10.24" x 8.07"
Zonex Enclosures are designed and certified to meet ATEX Directive 94/9/EC as well as IECEx and AEx standards for increased safety in housing electrical components in Zone 1 and Zone 2 applications. nVent HOFFMAN'S ATEX Ex e enclosures are not intended for use in explosion-proof or flame-proof applications. 
Also known as: 783510168339, ATEX382620SS61

Specifications

IP/NEMA Rating: IP66, NEMA 4X
Material: Stainless Steel
IP/NEMA Rating: IP66, NEMA 4X
Material: Stainless Steel

Customer Reviews

No reviews for this product
(0)