Zonex ATEX/IECEx Enclosure, 4X, 18x15x6
Item #:
353562
Cat #:
ATEX453816SS63
UPC:
783510168513
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Zonex ATEX- and IECEx-Certified Enclosure, Type 4X, Material: Stainless Steel, Number of Gland Plates: 3, Dimensions: 18.03" x 15.04" x 6.3"
Overview
Zonex ATEX- and IECEx-Certified Enclosure, Type 4X, Material: Stainless Steel, Number of Gland Plates: 3, Dimensions: 18.03" x 15.04" x 6.3"
Zonex Enclosures are designed and certified to meet ATEX Directive 94/9/EC as well as IECEx and AEx standards for increased safety in housing electrical components in Zone 1 and Zone 2 applications. nVent HOFFMAN'S ATEX Ex e enclosures are not intended for use in explosion-proof or flame-proof applications.
Also known as: 783510168513, ATEX453816SS63
Specifications
Customer Reviews
No reviews for this product
(0)