Hazardous Loc Enclousre, SS, 4X, 30x20x8

Item #: 224417
Cat #: ATEX765020SS61
UPC: 783510168421
Sign In or Register to view pricing and more.
Documents & Guides
Hazardous Location Enclosure, Zonex ATEX- and IECEx-Certified, Type 4X, Material: Stainless Steel, Dimensions: 30" x 20" x 8.07"

Overview

Hazardous Location Enclosure, Zonex ATEX- and IECEx-Certified, Type 4X, Material: Stainless Steel, Dimensions: 30" x 20" x 8.07"
Zonex Enclosures are designed and certified to meet ATEX Directive 94/9/EC as well as IECEx and AEx standards for increased safety in housing electrical components in Zone 1 and Zone 2 applications. nVent HOFFMAN'S ATEX Ex e enclosures are not intended for use in explosion-proof or flame-proof applications.
Also known as: 783510168421, ATEX765020SS61

Specifications

Type: Hazardous Location
IP/NEMA Rating: IP66, NEMA 4X
Material: Stainless Steel
Type: Hazardous Location
Material: Stainless Steel
IP/NEMA Rating: IP66, NEMA 4X

Customer Reviews

No reviews for this product
(0)