Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Stainless Steel Consolets, Type 12, 8.00x8.00x7.09, SS Type 304
Overview
Stainless Steel Consolets, Type 12, 8.00x8.00x7.09, SS Type 304
Consolets are ideal for mounting small control or instrumentation devices where the desirable access requires a 30- or 60-degree surface. These enclosures can be mounted on either of two sides for placement on desktops, pedestals or other flat surfaces. Have a custom project? HOFFMAN excels at modifying and customizing products to your specifications. Contact your local HOFFMAN sales office or distributor for complete information.
Also known as: 783510847302, C8C8SS
Specifications
Material: | Stainless Steel |
IP/NEMA Rating: | IP65, NEMA 12 |
Material: | Stainless Steel |
IP/NEMA Rating: | IP65, NEMA 12 |
Customer Reviews
No reviews for this product
(0)