Sign In or Register to view pricing and more.
Documents & Guides
Stainless Steel HMI Enclosures, Type 4X, Material: Stainless Steel, Dimensions: 15.75" x 15.75" x 6.3"
Overview
Stainless Steel HMI Enclosures, Type 4X, Material: Stainless Steel, Dimensions: 15.75" x 15.75" x 6.3"
A favorite with the food and pharmaceutical industries, these stainless steel, front-door control enclosures are ideal for applications that require corrosion resistance and the suspension of process and control equipment for easy cleaning. Use these enclosures with the CS480 and CS600 Pendant Arm Systems.
Also known as: CCC48S404016
Specifications
IP/NEMA Rating: | IP66, NEMA 4 |
Material: | Stainless Steel |
IP/NEMA Rating: | IP66, NEMA 4 |
Material: | Stainless Steel |
Customer Reviews
No reviews for this product
(0)