Stainless Steel HMI Enclosures, 4X, 16x20x8
Item #:
392729
Cat #:
CCC60S405021
UPC:
783510461294
Sign In or Register to view pricing and more.
Documents & Guides
Stainless Steel HMI Enclosures, Type 4X, Dimensions: 15.75" x 19.69" x 8.27"
Overview
Stainless Steel HMI Enclosures, Type 4X, Dimensions: 15.75" x 19.69" x 8.27"
A favorite with the food and pharmaceutical industries, these stainless steel, front-door control enclosures are ideal for applications that require corrosion resistance and the suspension of process and control equipment for easy cleaning. Use these enclosures with the CS480 and CS600 Pendant Arm Systems.
Also known as: 783510461294, CCC60S405021
Specifications
IP/NEMA Rating: | IP66, NEMA 4 |
Material: | Stainless Steel |
IP/NEMA Rating: | IP66, NEMA 4 |
Material: | Stainless Steel |
Customer Reviews
No reviews for this product
(0)