Concept Disconnect Enclosure, T4, 42x32x12

Item #: 228327
Cat #: CDSC423212LG
UPC: 783510166298
Sign In or Register to view pricing and more.
Documents & Guides
Concept Disconnect Enclosure, Type 4, Material: Steel, Dimensions: 42" x 32" x 12"

Overview

Concept Disconnect Enclosure, Type 4, Material: Steel, Dimensions: 42" x 32" x 12"
Use Concept Disconnect Enclosures in applications that require stylized design features and a preferred cutout that accepts major brand disconnect switches and circuit breakers. Furnished with Enclosures: Door interlock bracket welded to door; Three-point door latching system installed on door; Instructions to locate and install disconnect; Hardware kit consisting of padlocking door handle, panel mounting nuts, grounding hardware and sealing washers for mounting holes.
Also known as: 783510166298, CDSC423212LG

Specifications

IP/NEMA Rating: IP66, NEMA 4
Material: Steel
IP/NEMA Rating: IP66, NEMA 4
Material: Steel

Customer Reviews

No reviews for this product
(0)