Overview
CONCEPT OI
A traditional landscape-oriented HMI enclosure made of light-gray steel, the CONCEPT HMI is unique among HMI enclosure systems when you need a range of customization options. This pendant- or pedestal-mounted system has many possible configurations and modifications, including a removable front plate that makes it easy to install HMI components and the ability to accommodate cutouts anywhere on the enclosure.
Also known as: 783510152048, CP475012B
Specifications
IP/NEMA Rating: | IP66, NEMA 4 |
Material: | Steel |
Height: | 18.500 in |
Width: | 19.690 in |
Depth: | 4.720 in |
IP/NEMA Rating: | IP66, NEMA 4 |
Height: | 18.500 in |
Depth: | 4.720 in |
Material: | Steel |
Width: | 19.690 in |
Customer Reviews
No reviews for this product
(0)