Air Conditioner For Enclosure, Indoor/Outdoor, 6000 BTU, NEMA 4X, 460V, Stainless Steel
Item #:
559527
Cat #:
CR430626G074
UPC:
783510228033
Sign In or Register to view pricing and more.
Documents & Guides
Air Conditioner For Enclosure, ProAir Harsh Environment Indoor/Outdoor, 6000 BTU, NEMA 4X, 460 Volt, Single Phase, 43.31(H) x 15.75(W) x 10.25(D) Inch, Stainless Steel
Overview
Air Conditioner For Enclosure, ProAir Harsh Environment Indoor/Outdoor, 6000 BTU, NEMA 4X, 460 Volt, Single Phase, 43.31(H) x 15.75(W) x 10.25(D) Inch, Stainless Steel
The ProAir Harsh Environment Air Conditioner protects components exposed in corrosive environments on the ambient side of the air conditioner. The unit has few fasteners and a hinged door for quick service and maintenance access. The smooth surface and optional hood provides protection from splashed water.
Also known as: 783510228033, CR430626G074
Specifications
BTU: | 6000 |
IP/NEMA Rating: | NEMA 4X |
BTU: | 6000 |
IP/NEMA Rating: | NEMA 4X |
Customer Reviews
No reviews for this product
(0)