Wall Mount Type 4x Encl

Item #: 489518
Cat #: CSD242410SS6
UPC: 783510128975
Sign In or Register to view pricing and more.
Documents & Guides
Wall-mount Type 4/12 Enclosure, Bulletin Cws (stainless Steel Concept? Enclosures), Size/dims: 24.00x24.00x10.00, Material/finish: Ss Type 316l

Overview

Wall-mount Type 4/12 Enclosure, Bulletin Cws (stainless Steel Concept? Enclosures), Size/dims: 24.00x24.00x10.00, Material/finish: Ss Type 316l
Wall-mount Type 4/12 Enclosure, Bulletin Cws (stainless Steel Concept? Enclosures), Size/dims: 24.00x24.00x10.00, Material/finish: Ss Type 316l
Also known as: 783510128975, CSD242410SS6

Specifications

IP/NEMA Rating: IP66, NEMA 3
Material: Stainless Steel
IP/NEMA Rating: IP66, NEMA 3
Material: Stainless Steel

Customer Reviews

No reviews for this product
(0)