Wall Mount Enclosure, Concept EMC Series, NEMA 4X, 24 x 24 x 12", Stainless Steel

Item #: 223385
Cat #: CSD242412EMCSS
UPC: 783510260293
Sign In or Register to view pricing and more.
Documents & Guides
Wall Mount Enclosure, Concept EMC Series, NEMA 4X, 24 x 24 x 12 Inch, Stainless Steel

Overview

Wall Mount Enclosure, Concept EMC Series, NEMA 4X, 24 x 24 x 12 Inch, Stainless Steel
Wall Mount Enclosure, Concept EMC Series, NEMA 4X, 24 x 24 x 12 Inch, Stainless Steel
Also known as: 783510260293, CSD242412EMCSS

Specifications

IP/NEMA Rating: IP66, NEMA 4X
Width: 24 in
Height: 24 in
Material: Stainless Steel
Depth: 12 in
IP/NEMA Rating: IP66, NEMA 4X
Height: 24 in
Depth: 12 in
Width: 24 in
Material: Stainless Steel

Customer Reviews

No reviews for this product
(0)