Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Wireway Closure Plate, Bulletin F23 (stainless Type 1 Clean Tray? Cable Tray), Size/dims: 3.00x3.00, Material/finish: Ss Type 304
Overview
Wireway Closure Plate, Bulletin F23 (stainless Type 1 Clean Tray? Cable Tray), Size/dims: 3.00x3.00, Material/finish: Ss Type 304
Used primarily in industrial applications to protect wiring against exposure to oil and other contaminants, this gasketed wireway features quick-release latches for easy access and an opening on one side so wires and cables can be laid in along the entire run without pulling. Available in multiple sizes, this wireway’s finish color and texture can be customized to meet application requirements.
Also known as: 783510158118, CT33CPSS
Specifications
Width: | 3 in |
Material: | Stainless Steel |
Height: | 3 in |
Color: | Plain |
Width: | 3 in |
Height: | 3 in |
Material: | Stainless Steel |
Color: | Plain |
Customer Reviews
No reviews for this product
(0)