90-Degree Perf WW Elbow, Front Cover, 3x3"

Item #: 342217
Cat #: CT33PEFC90SS
UPC: 783510165550
Sign In or Register to view pricing and more.
Documents & Guides
90-Degree Wireway Elbow, Top Cover Perforated, Material: Stainless Steel, Dimensions: 3" x 3" x 7"

Overview

90-Degree Wireway Elbow, Top Cover Perforated, Material: Stainless Steel, Dimensions: 3" x 3" x 7"
Also known as: 783510165550, CT33PEFC90SS

Specifications

Width: 3 in
Material: Stainless Steel
Height: 3 in
Angle: 90°
Color: Plain
IP/NEMA Rating: NEMA 12
Width: 3 in
Height: 3 in
Color: Plain
Material: Stainless Steel
Angle: 90°
IP/NEMA Rating: NEMA 12

Customer Reviews

No reviews for this product
(0)