Wireway Closure Plate, 4x4

Item #: 487929
Cat #: CTS44CPLSS
UPC: 783510171421
Sign In or Register to view pricing and more.
Documents & Guides
Wireway Closure Plate, Material: Stainless Steel, Dimensions: 4" x 4"

Overview

Wireway Closure Plate, Material: Stainless Steel, Dimensions: 4" x 4"
Also known as: 783510171421, CTS44CPLSS

Specifications

Width: 4 in
Height: 4 in
Material: Stainless Steel
Color: Plain
Width: 4 in
Material: Stainless Steel
Height: 4 in
Color: Plain

Customer Reviews

No reviews for this product
(0)